Beli manifold rothenberger di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Cutting Wheelatribut:
- Compatible Pipe Material: Aluminium Brass Copper Steel
- Type: Pipe Cutter Accessories
- Number of Cutter Wheels: 1
- Rothenberger Rospi H+E PlusDeskripsi:alat untuk membersihkan saluran yang tersumbatatribut:
- Color: Red
- Rothenberger Drain Cleaning Machines R 650 Set (Mesin Pembersih Saluran Air)Deskripsi:alat untuk membersihkan saluran yang tersumbatatribut:
- Color: Red
- Voltage (V/Hz): 230/50
- Pipe Diameter (mm): 20-150
- Rating (W): 1350
- Direct Attachment (mm): Spiral 22-16
- Max Working Length (mm): S - Spiral 65 with 22, S - Spiral 50 with 16, S - Spiral 10 with 8 & 10
- Speed (minute): RH and LH Drive 623
- Rothenberger Telecopic Pipe CutterDeskripsi:alat untuk memotong pipa tembagaatribut:
- Size: 1/4inch-2.5/8inch
- Rothenberger Roairvacatribut:
- Color: Red
- Rothenberger Tube Cutter Plastic Automatic TcDeskripsi:Alat untuk memotong pipa pvc.
- Rothenberger Drain Cleaning Machines R 600 Set (Mesin Pembersih Saluran Air)Deskripsi:alat untuk membersihkan saluran yang tersumbatatribut:
- Color: Red
- monotaro Pre-set type torque wrench (Kunci Torsi)Deskripsi:Produk ini juga sering disebut dengan Kunci Torsiatribut:
- Number of Gears: 24
- Pricision (%): 4
- Rothenberger Torque Wrench Set (Kunci Torsi)Deskripsi:kunci torqueatribut:
- Color: Red
- Torque Range (N m): 10 to 75
- Rothenberger Replacement Die for Pipe Threading (Mata Senai Pipa)Deskripsi:These dies pair with compatible die heads on threading machines to cut threads on pipe or conduit of a given size or size range. The threads mate with matching internal threads on fittings.atribut:
- UNSPSC: 27112805
- Application: Pipe
- Thread Direction: Right Hand
- Thread Type: NPT
- Non Brand Tubing & Pipe Repair Clamp & Kit (Klem Pipa)Deskripsi:Single-function aquastats prevent the hydronic heating system from exceeding its upper- or lower-temperature limit. They activate when their trigger temperature is reached and turn the boiler on or off.atribut:
- Bolt Material: Steel
- Clamp Material: Stainless Steel
- Clamp Material Grade: 304
- Gasket Coverage: Partial Coverage
- Gasket Material: Nitrile Rubber
- Maximum Operating Pressure (psi): 150
- Outlet Connection: No
- Product Type: Partial Coverage Clamp
- Rothenberger Mini CutterDeskripsi:-Thin blade strong type and excellent sharpness.
- American Tool Pipe CutterDeskripsi:- Ideal to cut PVC water pipes, CPVC pipes Poly pipes, and PE pipes.- The maximum opening size can be changed when the shift pin is installed in different hole positions.- When cutting small tubes, it can reduce invalid cutting action and improve cutting efficiency.atribut:
- Max. Cutting Capacity Diameter (mm): 42
- BAHCO Adaptor Set (Adaptor Kunci Sok)Deskripsi:-When used together with 10, 13, and 19mm plate ratchet wrenches, they can be used as ratchet handles with 6.35, 9.5, and 12.7mm insertion angles.-6.35mm bit adapter can be used as a bit wrench when combined with 10mm wrench.-Equipped with quick release button.-Socket adapter(10, 13, 19mm)-6.35mm bit adapteratribut:
- Set Contents: 4piece
- Contents Materials: Special Tool Steel
- Content: Socket adapter (10, 13, 19mm), 6.35mm bit adapter
- Tajima ACP ACP Indoor 3mm PE Series Double Sideatribut:
- Dimensions (mm): 3x1220x2440
Daftar Harga manifold rothenberger Terbaru October 2026
| Kennedy Cutting Wheel | Rp63.900 |
| Rothenberger Reeling Flaring Tool | Rp6.099.900 |
| Rothenberger Rospi H+E Plus | Rp7.199.900 |
| Rothenberger Drain Cleaning Machines R 650 Set (Mesin Pembersih Saluran Air) | Rp75.999.900 |
| Rothenberger Telecopic Pipe Cutter | Rp3.399.900 |
| Rothenberger Roairvac | Rp10.999.900 |
| Rothenberger Tube Cutter Plastic Automatic Tc | Rp4.999.900 |
| Rothenberger Drain Cleaning Machines R 600 Set (Mesin Pembersih Saluran Air) | Rp88.999.900 |
| monotaro Pre-set type torque wrench (Kunci Torsi) | Rp859.900 |
| Rothenberger Torque Wrench Set (Kunci Torsi) | Rp2.999.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)






















































































































































/P101004166-1.jpg)



/P101004165-1.jpg)
/P101561578-1.jpg)
/6mP101004238-2.jpg)

/i8P109872656-17.jpg)
/2rP110015099-1.jpg)


/P102598366-1.jpg)


/k9P102047729-16.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)